Motion
JSCV08S
Combination Wrench - Black Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 3-1/8 in OAL
Mi Item #06064777
MFR #JSCV08S
Price$25.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 3-1/8 in OAL
Mi Item #06064777
MFR #JSCV08S

Mfr description
JSCV08S REVERSIBLE RATCHET WRENCH 1/4"
  • 1/4-inch Size
  • Black Oxide Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.07/each

Specifications

Dimensions

  • Box End Head Thickness
    9/16 in, 14.29 mm
  • Box End Head Width
    9/16 in, 14.29 mm
  • Box End Wrench Size  
    1/4 in
  • Head Angle
    15 °
  • Head Thickness
    9/64 in, 3.57 mm
  • Offset Angle
    15
  • Open End Head Thickness
    9/64 in, 3.57 mm
  • Open End Head Width
    37/64 in, 14.68 mm
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    3-1/8 in
  • Weight
    0.05 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Stubby Reversible Ratcheting
  • Material
    Chrome Vanadium
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • UPC_NO
    662679113667
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)