Motion
JSCV12S
Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-3/4 in OAL
MI ITEM #06064778
MFR #JSCV12S
Price$26.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-3/4 in OAL
MI ITEM #06064778
MFR #JSCV12S

Mfr description
JSCV12S REVERSIBLE RATCHET WRENCH 3/8"
  • 3/8-inch Size
  • Black Oxide Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.78/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/8 in
  • Head Thickness
    11/64 in | 25/32 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    3-3/4 in
  • Weight
    0.08 lbs

Details

  • Measurement System
    Imperial
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679113681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)