Motion
JSCV16S
Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 4.2857 in OAL
Mi Item #06064779
MFR #JSCV16S
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 4.2857 in OAL
Mi Item #06064779
MFR #JSCV16S

Mfr description
JSCV16S REVERSIBLE RATCHET WRENCH 1/2"
  • 1/2-inch Size
  • Black Oxide Finish
  • Reversing Lever Designed for Quick One-Hand Operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/2 in
  • Head Thickness
    7/32 in | 63/64 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    4.2857 in
  • Weight
    0.15 lbs

Details

  • Measurement System
    Imperial
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679113704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)