Motion
JSCV24S
Combination Wrench - Imperial, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size
MI ITEM #06064780
MFR #JSCV24S
Price$41.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size
MI ITEM #06064780
MFR #JSCV24S

Mfr description
JSCV24S REVERSIBLE RATCHET WRENCH 3/4"
  • 3/4-inch Size
  • Black Oxide Finish
  • Reversing Lever Designed for Quick One-Hand Operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.13/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Open End Wrench Size  
    3/4 in
  • Weight
    0.36 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679113742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)