Overview
Mfr description
JSCV10S REVERSIBLE RATCHET WRENCH 5/16"
- 5/16-inch Size
- Black Oxide Finish
- 12 Point Ratchet Wrench
- Extra Short Size Desirable for Small or Tight Work Spaces
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- UPC_NO662679113674
- Weight0.06 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness5/32 in | 21/32 in
- System of MeasurementImperial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data