Motion
JSCV14S
Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 4.0000 in OAL
Mi Item #06064782
MFR #JSCV14S
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 4.0000 in OAL
Mi Item #06064782
MFR #JSCV14S

Mfr description
JSCV14S REVERSIBLE RATCHET WRENCH 7/16"
  • 7/16-inch Size
  • Black Oxide Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/16 in
  • Head Thickness
    5/16 in | 55/64 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    4.0000 in
  • Weight
    0.11 lbs

Details

  • Measurement System
    Imperial
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679113698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)