Motion
JSCV18S
Combination Wrench - Imperial, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size
Mi Item #06064783
MFR #JSCV18S
Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size
Mi Item #06064783
MFR #JSCV18S

Mfr description
JSCV18S REVERSIBLE RATCHET WRENCH 9/16"
  • 9/16-inch Size
  • Black Oxide Finish
  • Reversing Lever Designed for Quick One-Hand Operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.38/each

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Open End Wrench Size  
    9/16 in
  • Weight
    0.17 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679113711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)