Motion
JSCVM06S

PROTO TOOLS
JSCVM06S

Combination Wrenche - Black Chrome, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 3-1/2 in OAL
Mi Item #06064784
MFR #JSCVM06S
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM06S

Combination Wrenche - Black Chrome, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 3-1/2 in OAL
Mi Item #06064784
MFR #JSCVM06S

Mfr description
JSCVM06S REVERSIBLE RATCHET WRENCH 6 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Box End Head Thickness
    9/16 in, 14.29 mm
  • Box End Head Width
    9/16 in, 14.29 mm
  • Box End Wrench Size  
    6 mm
  • Head Angle
    15 °
  • Head Thickness
    9/64 in, 3.57 mm
  • Offset Angle
    15
  • Open End Head Thickness
    9/64 in, 3.57 mm
  • Open End Head Width
    37/64 in, 14.68 mm
  • Open End Wrench Size  
    6 mm
  • Overall Length  
    3-1/2 in
  • Weight
    0.06 lbs, 27.22 g

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)