Motion
JSCVM09S

PROTO TOOLS
JSCVM09S

Combination Wrenche - Black Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 3-3/4 in OAL
Mi Item #06064786
MFR #JSCVM09S
Price$29.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM09S

Combination Wrenche - Black Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 3-3/4 in OAL
Mi Item #06064786
MFR #JSCVM09S

Mfr description
JSCVM09S REVERSIBLE RATCHET WRENCH 9 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.86/each

Specifications

Dimensions

  • Box End Head Thickness
    47/64 in, 18.65 mm
  • Box End Head Width
    47/64 in, 18.65 mm
  • Box End Wrench Size  
    9 mm
  • Head Angle
    15 °
  • Head Thickness
    9/32 in, 7.15 mm
  • Offset Angle
    15
  • Open End Head Thickness
    9/32 in, 7.15 mm
  • Open End Head Width
    23/32 in, 18.26 mm
  • Open End Wrench Size  
    9 mm
  • Overall Length  
    3-3/4 in
  • Weight
    0.09 lbs, 40.82 g

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Stubby Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)