Motion
JSCV22S
Combination Wrench - Black Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 5 in OAL
Mi Item #06064787
MFR #JSCV22S
Price$39.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 5 in OAL
Mi Item #06064787
MFR #JSCV22S

Mfr description
JSCV22S REVERSIBLE RATCHET WRENCH 11/16"
  • 11/16-inch Size
  • Black Oxide Finish
  • Reversing Lever Designed for Quick One-Hand Operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.38/each

Specifications

Dimensions

  • Box End Head Thickness
    1-15/64 in, 31.35 mm
  • Box End Head Width
    1-15/64 in, 31.35 mm
  • Box End Wrench Size  
    11/16 in
  • Handle Length
    5 in, 127 mm
  • Head Angle
    15 °
  • Head Thickness
    5/16 in, 7.94 mm
  • Offset Angle
    15
  • Open End Head Thickness
    17/64 in, 6.75 mm
  • Open End Head Width
    1-13/32 in, 35.72 mm
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    5 in
  • Weight
    0.26 lbs

Details

  • Color
    Black
  • Color Coded
    No
  • Deep Well
    No
  • Finish Coating
    Black Chrome
  • Head Style
    Stubby Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • UPC_NO
    662679113735
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)