Motion
JSCVM10S

PROTO TOOLS
JSCVM10S

JSCVM10S
Mi Item #06064788
MFR #JSCVM10S
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM10S

JSCVM10S
Mi Item #06064788
MFR #JSCVM10S

Mfr description
JSCVM10S REVERSIBLE RATCHET WRENCH 10 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.40/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Head Thickness
    3/16 in | 51/64 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    3-3/4 in
  • Weight
    0.1 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)