Motion
JSCVM12S

PROTO TOOLS
JSCVM12S

Combination Wrench - Black Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 4-1/4 in OAL
Mi Item #06064790
MFR #JSCVM12S
Price$29.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM12S

Combination Wrench - Black Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 4-1/4 in OAL
Mi Item #06064790
MFR #JSCVM12S

Mfr description
JSCVM12S REVERSIBLE RATCHET WRENCH 12 MM
  • 12-millimeter Size
  • Black Oxide Finish
  • Reversing Lever Designed for Quick One-Hand Operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.86/each

Specifications

Dimensions

  • Box End Head Thickness
    29/32 in, 23.02 mm
  • Box End Head Width
    29/32 in, 23.02 mm
  • Box End Wrench Size  
    12 mm
  • Head Angle
    15 °
  • Head Thickness
    11/32 in, 8.73 mm
  • Offset Angle
    15
  • Open End Head Thickness
    11/32 in, 8.73 mm
  • Open End Head Width
    31/32 in, 24.61 mm
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    4-1/4 in
  • Weight
    0.13 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Stubby Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • UPC_NO
    662679113803
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)