Motion
JSCVM15S

PROTO TOOLS
JSCVM15S

Combination Wrenche - Black Chrome, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 4-11/16 in OAL
Mi Item #06064792
MFR #JSCVM15S
Price$35.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM15S

Combination Wrenche - Black Chrome, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 4-11/16 in OAL
Mi Item #06064792
MFR #JSCVM15S

Mfr description
JSCVM15S REVERSIBLE RATCHET WRENCH 15 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.51/each

Specifications

Dimensions

  • Box End Head Thickness
    1-3/32 in, 27.78 mm
  • Box End Head Width
    1-3/32 in, 27.78 mm
  • Box End Wrench Size  
    15 mm
  • Head Angle
    15 °
  • Head Thickness
    1/4 in, 6.35 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    1-7/32 in, 30.96 mm
  • Open End Wrench Size  
    15 mm
  • Overall Length  
    4-11/16 in
  • Weight
    0.24 lbs, 0.11 kg

Details

  • Color
    Black
  • Color Coded
    No
  • Deep Well
    No
  • Finish Coating
    Black Chrome
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)