Motion
JSCVM17S

PROTO TOOLS
JSCVM17S

JSCVM17S
Mi Item #06064794
MFR #JSCVM17S
Price$35.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM17S

JSCVM17S
Mi Item #06064794
MFR #JSCVM17S

Mfr description
JSCVM17S REVERSIBLE RATCHET WRENCH 17 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.76/each

Specifications

Dimensions

  • Box End Wrench Size  
    17 mm
  • Head Thickness
    15/64 in | 1-1/4 in
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    5.0000 in
  • Weight
    0.38 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)