Motion
JSCVM18S

PROTO TOOLS
JSCVM18S

Combination Wrenche - Black Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 5-5/32 in OAL
Mi Item #06064795
MFR #JSCVM18S
Price$43.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM18S

Combination Wrenche - Black Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 5-5/32 in OAL
Mi Item #06064795
MFR #JSCVM18S

Mfr description
JSCVM18S REVERSIBLE RATCHET WRENCH 18 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.04/each

Specifications

Dimensions

  • Box End Head Thickness
    1-1/4 in, 31.75 mm
  • Box End Head Width
    1-1/4 in, 31.75 mm
  • Box End Wrench Size  
    18 mm
  • Head Angle
    15 °
  • Head Thickness
    5/16 in, 7.94 mm
  • Offset Angle
    15
  • Open End Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Width
    1-7/16 in, 36.51 mm
  • Open End Wrench Size  
    18 mm
  • Overall Length  
    5-5/32 in
  • Weight
    0.41 lbs, 185.97 g

Details

  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Stubby Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Non Sparking
    No
  • Number Of Points
    72
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Stubby Combination Reversible Ratcheting Spline Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)