Motion
JSCVM19S

PROTO TOOLS
JSCVM19S

JSCVM19S
Mi Item #06064796
MFR #JSCVM19S
Price$45.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM19S

JSCVM19S
Mi Item #06064796
MFR #JSCVM19S

Mfr description
JSCVM19S REVERSIBLE RATCHET WRENCH 19 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.26/each

Specifications

Dimensions

  • Box End Wrench Size  
    19 mm
  • Head Thickness
    5/16 in | 1-5/16 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    5-1/2 in
  • Weight
    0.47 lbs

Details

  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)