Overview
Mfr description
J1200MB9 9 PIECE BLACK COMBINATION
- 9 piece combination wrench set
- Black oxide finish
- Includes sizes 10-millimeter to 18-millimeter
Specifications
- Wrench Set TypeCombination
- Number Of Pieces9
- UPC_NO662679115180
- Weight2.73 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data