Motion
J1200GASD11

PROTO TOOLS
J1200GASD11

Wrench Set - 11 PC, Combination Type
Mi Item #06064801
MFR #J1200GASD11
Price$355.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200GASD11

Wrench Set - 11 PC, Combination Type
Mi Item #06064801
MFR #J1200GASD11

Mfr description
J1200GASD11 11 PIECE SATIN COMBINATION
  • 11 piece combination wrench set
  • Antislip satin finish
  • Includes sizes 1/4-inch to 15/16-inch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$355.61/each

Specifications

Dimensions

  • Weight
    4.55 lbs

Details

  • Number Of Pieces
    11
  • UPC_NO
    662679115135
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)