Motion
J1208ES
Combination Wrench - Imperial, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size
MI ITEM #06064803
MFR #J1208ES
Price$26.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size
MI ITEM #06064803
MFR #J1208ES

Mfr description
J1208ES SHORT COMBINATION WRENCH 1/4"
  • 1/4-inch size
  • Full polish finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.77/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/4 in
  • Open End Wrench Size  
    1/4 in
  • Weight
    0.04 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679115265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)