Motion
J1212ES
Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-3/4 in OAL
MI ITEM #06064804
MFR #J1212ES
Price$27.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-3/4 in OAL
MI ITEM #06064804
MFR #J1212ES

Mfr description
J1212ES SHORT COMBINATION WRENCH 3/8"
  • 3/8-inch size
  • Full polish finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.87/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/8 in
  • Head Thickness
    7/32 in | 9/32 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    3-3/4 in
  • Weight
    0.08 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679115302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)