Motion
J1216ES
Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 4-5/16 in OAL
Mi Item #06064805
MFR #J1216ES
Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 4-5/16 in OAL
Mi Item #06064805
MFR #J1216ES

Mfr description
J1216ES SHORT COMBINATION WRENCH 1/2"
  • 1/2-inch size
  • Full polish finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.54/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/2 in
  • Head Thickness
    3/8 in | 23/64 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    4-5/16 in
  • Weight
    0.13 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679115326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)