Motion
J1209ES
Combination Wrenche - Full Polish, 9/32 in Box End Wrench Size, 9/32 in Open End Wrench Size, 3-3/8 in OAL
Mi Item #06064807
MFR #J1209ES
Price$26.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Full Polish, 9/32 in Box End Wrench Size, 9/32 in Open End Wrench Size, 3-3/8 in OAL
Mi Item #06064807
MFR #J1209ES

Mfr description
J1209ES SHORT COMBINATION WRENCH 9/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.77/each

Specifications

Dimensions

  • Box End Head Thickness
    7/32 in, 5.56 mm
  • Box End Head Width
    29/64 in, 11.51 mm
  • Box End Wrench Size  
    9/32 in
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Offset Angle
    15
  • Open End Head Thickness
    3/16 in, 4.76 mm
  • Open End Head Width
    41/64 in, 16.27 mm
  • Open End Wrench Size  
    9/32 in
  • Overall Length  
    3-3/8 in
  • Weight
    0.04 lbs, 18.14 g

Details

  • Finish Coating
    Full Polish
  • Head Style
    12
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)