Overview
Mfr description
J1210ES SHORT COMBINATION WRENCH 5/16"
- 5/16-inch size
- Full polish finish
- 12 point combination wrench
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679115289
- Weight0.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data