Overview
Mfr description
J1214ES SHORT COMBINATION WRENCH 7/16"
- 7/16-inch size
- Full polish finish
- 12 point combination wrench
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679115319
- Weight0.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data