Overview
Mfr description
J1211ES COMBINATION WRENCH 11/32" -
- 11/32-inch size
- Full polish finish
- 12 point combination wrench
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679115296
- Weight0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data