Motion
J1220ESB

PROTO TOOLS
J1220ESB

Combination Wrench - Full Polish, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size
Mi Item #06064818
MFR #J1220ESB
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1220ESB

Combination Wrench - Full Polish, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size
Mi Item #06064818
MFR #J1220ESB

Mfr description
J1220ESB SHORT COMBINATION WRENCH 5/8"
  • 5/8-inch size
  • Black oxide finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in, 11.11 mm
  • Box End Head Width
    1-23/64 in, 34.53 mm
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Open End Head Thickness
    7/16 in, 11.11 mm
  • Open End Wrench Size  
    5/8 in
  • Weight
    0.22 lbs

Details

  • Finish Coating
    Full Polish
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Socket Points
    12
  • UPC_NO
    662679123215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)