Motion
J1210ESB

PROTO TOOLS
J1210ESB

Combination Wrenche - Black Oxide, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 3-1/2 in OAL
Mi Item #06064820
MFR #J1210ESB
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1210ESB

Combination Wrenche - Black Oxide, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 3-1/2 in OAL
Mi Item #06064820
MFR #J1210ESB

Mfr description
J1210ESB SHORT COMBINATION WRENCH 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Box End Head Thickness
    15/64 in, 5.94 mm
  • Box End Head Width
    33/64 in, 13.10 mm
  • Box End Wrench Size  
    5/16 in
  • Handle Length
    3-1/2 in, 88.90 mm
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    47/64 in, 18.65 mm
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    3-1/2 in
  • Weight
    0.04 lbs, 18.14 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Pattern Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)