Motion
J1214ESB

PROTO TOOLS
J1214ESB

Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 3-15/16 in OAL
Mi Item #06064821
MFR #J1214ESB
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1214ESB

Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 3-15/16 in OAL
Mi Item #06064821
MFR #J1214ESB

Mfr description
J1214ESB SHORT COMBINATION WRENCH 7/16"
  • 7/16-inch size
  • Black oxide finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • Box End Wrench Size  
    7/16 in
  • Head Thickness
    5/16 in | 19/64 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    3-15/16 in
  • Weight
    0.10 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679123185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)