Motion
J1218ESB

PROTO TOOLS
J1218ESB

Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 4-1/2 in OAL
MI ITEM #06064822
MFR #J1218ESB
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1218ESB

Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 4-1/2 in OAL
MI ITEM #06064822
MFR #J1218ESB

Mfr description
J1218ESB SHORT COMBINATION WRENCH 9/16"
  • 9/16-inch size
  • Black oxide finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Head Thickness
    19/64 in | 3/8 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    4-1/2 in
  • Weight
    0.16 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679123208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)