Motion
J1211ESB

PROTO TOOLS
J1211ESB

Combination Wrenche - Black Oxide, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 3-5/8 in OAL
Mi Item #06064823
MFR #J1211ESB
Price$16.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1211ESB

Combination Wrenche - Black Oxide, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 3-5/8 in OAL
Mi Item #06064823
MFR #J1211ESB

Mfr description
J1211ESB SHORT COMBINATION WRENCH 11/32"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.96/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in, 6.35 mm
  • Box End Head Width
    9/16 in, 14.29 mm
  • Box End Wrench Size  
    11/32 in
  • Handle Length
    3-5/8 in, 92.08 mm
  • Head Angle
    15 °
  • Head Thickness
    13/64 in, 5.16 mm
  • Offset Angle
    15
  • Open End Head Thickness
    13/64 in, 5.16 mm
  • Open End Head Width
    13/16 in, 20.64 mm
  • Open End Wrench Size  
    11/32 in
  • Overall Length  
    3-5/8 in
  • Weight
    0.05 lbs, 22.68 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)