Motion
J1225M-T500

PROTO TOOLS
J1225M-T500

Combination Wrench - 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 12-7/8 in OAL
Mi Item #06064826
MFR #J1225M-T500
Price$61.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1225M-T500

Combination Wrench - 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 12-7/8 in OAL
Mi Item #06064826
MFR #J1225M-T500

Mfr description
J1225M-T500 WRENCH 25 MM - 12 POINT
  • 25-millimeter size
  • Full polish finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.11/each

Specifications

Dimensions

  • Box End Wrench Size  
    25 mm
  • Open End Wrench Size  
    25 mm
  • Overall Length  
    12-7/8 in
  • Weight
    1.11 lbs

Details

  • Measurement System
    Metric
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    662679124229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)