Overview
Mfr description
J1226M-T500 WRENCH 26 MM - 12 POINT
- 26-millimeter size
- Full polish finish
- 12 point combination wrench
Specifications
- Measurement SystemMetric
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- UPC_NO662679124236
- Weight1.12 lbs
- TypeCombination Wrench
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data