Motion
J1232M-T500

PROTO TOOLS
J1232M-T500

Combination Wrench - Metric, 32 mm Box End Wrench Size, 32 mm Open End Wrench Size
MI ITEM #06064829
MFR #J1232M-T500
Price$100.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1232M-T500

Combination Wrench - Metric, 32 mm Box End Wrench Size, 32 mm Open End Wrench Size
MI ITEM #06064829
MFR #J1232M-T500

Mfr description
J1232M-T500 WRENCH 32 MM - 12 POINT
  • 32-millimeter size
  • Full polish finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.68/each

Specifications

Dimensions

  • Box End Wrench Size  
    32 mm
  • Open End Wrench Size  
    32 mm
  • Weight
    2.05 lbs

Details

  • Measurement System
    Metric
  • UPC_NO
    662679124274

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)