Motion
JSCV34T
Combination Wrench - 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-1/8 in OAL
MI ITEM #06064830
MFR #JSCV34T
Your Price$103.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-1/8 in OAL
MI ITEM #06064830
MFR #JSCV34T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$103.10/each(List $118.59)

Overview

Mfr description
JSCV34T RATCHETING WRENCH 1-1/16"
  • 32-millimeter size
  • Full polish finish
  • 12 point combination wrench

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    662679114589
  • Weight
    1.46 lbs
  • Type
    Ratcheting Combination Wrench Set
  • Head Thickness
    5/16 in
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought