Motion
JSCRM08T

PROTO TOOLS
JSCRM08T

Combination Wrench - 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5-1/2 in OAL
MI ITEM #06064840
MFR #JSCRM08T
Your Price$21.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRM08T

Combination Wrench - 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5-1/2 in OAL
MI ITEM #06064840
MFR #JSCRM08T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.22/each(List $23.25)

Overview

Mfr description
JSCRM08T RATCHETING WRENCH 8 MM
  • 8-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    662679114305
  • Weight
    0.07 lbs
  • Type
    Combination Ratchet Wrench
  • Head Thickness
    1/8 in
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text