Motion
JSCRM09T

PROTO TOOLS
JSCRM09T

Combination Wrench - 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 5.8889 in OAL
Mi Item #06064841
MFR #JSCRM09T
Price$21.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRM09T

Combination Wrench - 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 5.8889 in OAL
Mi Item #06064841
MFR #JSCRM09T

Mfr description
JSCRM09T RATCHETING WRENCH 9 MM
  • 9-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.28/each

Specifications

Dimensions

  • Box End Wrench Size  
    9 mm
  • Head Thickness
    1/8 in
  • Open End Wrench Size  
    9 mm
  • Overall Length  
    5.8889 in
  • Weight
    0.09 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    662679114312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)