Motion
JSCR11T
Combination Wrench - Imperial, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size
MI ITEM #06064842
MFR #JSCR11T
Price$22.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size
MI ITEM #06064842
MFR #JSCR11T

Mfr description
JSCR11T RATCHETING WRENCH 11/32"
  • 11/32-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.46/each

Specifications

Dimensions

  • Box End Wrench Size  
    11/32 in
  • Open End Wrench Size  
    11/32 in
  • Weight
    0.09 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679114183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)