Motion
JSCR22T
Combination Wrench - 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 8-7/8 in OAL
Mi Item #06064843
MFR #JSCR22T
Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 8-7/8 in OAL
Mi Item #06064843
MFR #JSCR22T

Mfr description
JSCR22T RATCHETING WRENCH 11/16"
  • 11/16-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.49/each

Specifications

Dimensions

  • Box End Wrench Size  
    11/16 in
  • Head Thickness
    3/16 in
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    8-7/8 in
  • Weight
    0.39 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679114244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)