Motion
JSCR26T
Ratcheting Wrench - 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-7/16 in OAL
Mi Item #06064844
MFR #JSCR26T
Price$31.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-7/16 in OAL
Mi Item #06064844
MFR #JSCR26T

Mfr description
JSCR26T RATCHETING WRENCH 13/16"
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • 12 point box end fits 4, 6 and 12 point fasteners.
  • The wrench self aligns with the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.48/each

Specifications

Dimensions

  • Box End Wrench Size  
    13/16 in
  • Head Thickness
    1/4 in
  • Open End Wrench Size  
    13/16 in
  • Overall Length  
    11-7/16 in
  • Weight
    0.83 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    885911443616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)