Motion
JSCRM10T

PROTO TOOLS
JSCRM10T

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6.2857 in OAL
Mi Item #06064846
MFR #JSCRM10T
Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRM10T

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6.2857 in OAL
Mi Item #06064846
MFR #JSCRM10T

Mfr description
JSCRM10T RATCHETING WRENCH 10 MM
  • 10-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.85/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Head Thickness
    1/8 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    6.2857 in
  • Weight
    0.12 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Ratchet Wrench
  • UPC_NO
    662679114329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)