Motion
JSCRM16T

PROTO TOOLS
JSCRM16T

Combination Wrench - 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 8.2000 in OAL
MI ITEM #06064852
MFR #JSCRM16T
Price$25.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRM16T

Combination Wrench - 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 8.2000 in OAL
MI ITEM #06064852
MFR #JSCRM16T

Mfr description
JSCRM16T RATCHETING WRENCH 16 MM
  • 16-millimeter Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.82/each

Specifications

Dimensions

  • Box End Wrench Size  
    16 mm
  • Head Thickness
    3/16 in
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    8.2000 in
  • Weight
    0.32 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Ratchet Wrench
  • UPC_NO
    662679114381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)