Motion
J1209MES

PROTO TOOLS
J1209MES

J1209MES
Mi Item #06064859
MFR #J1209MES
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1209MES

J1209MES
Mi Item #06064859
MFR #J1209MES

Mfr description
J1209MES COMBINATION WRENCH 9 MM -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Box End Wrench Size  
    9 mm
  • Head Thickness
    13/64 in | 1/4 in
  • Open End Wrench Size  
    9 mm
  • Overall Length  
    3-5/8 in
  • Weight
    0.05 lbs

Details

  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)