Overview
Mfr description
J1205EFS SHORT COMBINATION WRENCH 5/32
- 5/32-inch Size
- Short Size Desirable for Small or Tight Work Spaces
- 6 Point Combination Wrench
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- UPC_NO662679103682
- Weight0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data