Motion
J1206MBA

PROTO TOOLS
J1206MBA

J1206MBA
Mi Item #06064864
MFR #J1206MBA
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1206MBA

J1206MBA
Mi Item #06064864
MFR #J1206MBA

Mfr description
J1206MBA COMBINATION WRENCH 6 MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Box End Wrench Size  
    6 mm
  • Head Thickness
    5/32 in
  • Open End Wrench Size  
    6 mm
  • Overall Length  
    4-29/32 in

Details

  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)