Motion
J1206MESB

PROTO TOOLS
J1206MESB

Combination Wrenche - Black Oxide, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 3-1/4 in OAL
Mi Item #06064865
MFR #J1206MESB
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1206MESB

Combination Wrenche - Black Oxide, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 3-1/4 in OAL
Mi Item #06064865
MFR #J1206MESB

Mfr description
J1206MESB COMBINATION WRENCH 6 MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in, 4.76 mm
  • Box End Head Width
    7/16 in, 11.11 mm
  • Box End Wrench Size  
    6 mm
  • Handle Length
    3-1/4 in, 82.55 mm
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Offset Angle
    15
  • Open End Head Thickness
    11/64 in, 4.37 mm
  • Open End Head Width
    19/32 in, 15.08 mm
  • Open End Wrench Size  
    6 mm
  • Overall Length  
    3-1/4 in
  • Weight
    0.03 lbs, 13.61 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)