Motion
J1208MESB

PROTO TOOLS
J1208MESB

Combination Wrenche - Black Oxide, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 3-1/2 in OAL
Mi Item #06064871
MFR #J1208MESB
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1208MESB

Combination Wrenche - Black Oxide, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 3-1/2 in OAL
Mi Item #06064871
MFR #J1208MESB

Mfr description
J1208MESB COMBINATION WRENCH 8 MM -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Box End Head Thickness
    15/64 in, 5.94 mm
  • Box End Head Width
    33/64 in, 13.10 mm
  • Box End Wrench Size  
    8 mm
  • Handle Length
    3-1/2 in, 88.90 mm
  • Head Angle
    15 °
  • Head Thickness
    1/4 in, 6.35 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    47/64 in, 18.64 mm
  • Open End Wrench Size  
    8 mm
  • Overall Length  
    3-1/2 in
  • Weight
    0.04 lbs, 18.14 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)