Motion
J1209MESB

PROTO TOOLS
J1209MESB

Combination Wrench - Black Oxide, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 3-5/8 in OAL
Mi Item #06064873
MFR #J1209MESB
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1209MESB

Combination Wrench - Black Oxide, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 3-5/8 in OAL
Mi Item #06064873
MFR #J1209MESB

Mfr description
J1209MESB COMBINATION WRENCH 9 MM -
  • 9-millimeter size
  • Black oxide finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.49/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in, 6.35 mm
  • Box End Head Width
    9/16 in, 14.29 mm
  • Box End Wrench Size  
    9 mm
  • Head Angle
    15 °
  • Head Thickness
    13/64 in, 5.16 mm
  • Offset Angle
    15
  • Open End Head Thickness
    13/64 in, 5.16 mm
  • Open End Head Width
    13/16 in, 20.64 mm
  • Open End Wrench Size  
    9 mm
  • Overall Length  
    3-5/8 in
  • Weight
    0.06 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Pattern Combination Wrench
  • UPC_NO
    662679115821
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)