Motion
J1210MESB

PROTO TOOLS
J1210MESB

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 3-3/4 in OAL
Mi Item #06064876
MFR #J1210MESB
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1210MESB

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 3-3/4 in OAL
Mi Item #06064876
MFR #J1210MESB

Mfr description
J1210MESB COMBINATION WRENCH 10 MM -
  • 10-millimeter size
  • Black oxide finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Head Thickness
    7/32 in | 9/32 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    3-3/4 in
  • Weight
    0.07 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    662679115838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)