Motion
J1211MESB

PROTO TOOLS
J1211MESB

Combination Wrenche - Black Oxide, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 3-15/16 in OAL
Mi Item #06064879
MFR #J1211MESB
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1211MESB

Combination Wrenche - Black Oxide, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 3-15/16 in OAL
Mi Item #06064879
MFR #J1211MESB

Mfr description
J1211MESB COMBINATION WRENCH 11 MM -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Box End Head Thickness
    19/64 in, 7.54 mm
  • Box End Head Width
    43/64 in, 17.07 mm
  • Box End Wrench Size  
    11 mm
  • Handle Length
    3-15/16 in, 100.01 mm
  • Head Angle
    15 °
  • Head Thickness
    5/16 in, 7.95 mm
  • Offset Angle
    15
  • Open End Head Thickness
    5/16 in, 7.95 mm
  • Open End Head Width
    63/64 in, 25.00 mm
  • Open End Wrench Size  
    11 mm
  • Overall Length  
    3-15/16 in
  • Weight
    0.08 lbs, 36.29 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)