Motion
J1212MESB

PROTO TOOLS
J1212MESB

Combination Wrench - Black Oxide, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 4-1/8 in OAL
Mi Item #06064882
MFR #J1212MESB
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1212MESB

Combination Wrench - Black Oxide, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 4-1/8 in OAL
Mi Item #06064882
MFR #J1212MESB

Mfr description
J1212MESB COMBINATION WRENCH 12 MM -
  • 12-millimeter size
  • Black oxide finish
  • 12 point combination wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Box End Head Thickness
    21/64 in, 8.33 mm
  • Box End Head Width
    47/64 in, 18.65 mm
  • Box End Wrench Size  
    12 mm
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Offset Angle
    15
  • Open End Head Thickness
    11/64 in, 4.37 mm
  • Open End Head Width
    1-1/16 in, 26.99 mm
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    4-1/8 in
  • Weight
    0.11 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • UPC_NO
    662679115852
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)